5-3/4 in. 75W 2-Light Incandescent Country, Farmhouse, French Country, Industrial, Lodge, Modern Farmhouse, Rustic and Urban Industrial Flush Mount Ceiling Fixture in Matte Black
Gunther 5-3/4 in. 75W 2-Light Incandescent Country, Farmhouse, French Country, Industrial, Lodge, Modern Farmhouse, Rustic and Urban Industrial Flush Mount Ceiling Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Add curb appeal with a flush mount from the Gunther collection ideal for entryway, patio, or porch
- The Gunther flush mount fits beautifully into modern farmhouse and urban industrial settings through its stately cylindrical glass shape and elegant lines
- The light is coated with a soft matte black finish, creating a beautiful backdrop for the clear glass shade
- A cylindrical glass shade and a stately lines create an elegant look
- Constructed from steel to ensure a long product lifespan
- Measures 12.625 in diameter by 5.75 in height
- Uses (2) 75-watt maximum medium base bulbs, or LED equivalent, that is sold separately and dimmable when used in conjunction with a dimmable bulb
- Certifications: CULus damp location listed, fixture can be used in rooms such as bathrooms, powder rooms or covered outdoor rooms where moisture may be present
- Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
- Includes installation instructions and mounting hardware for a quick, easy installation
Specifications
- ADA Compliant:
- No
- Collection:
- Gunther
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 12-5/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 5-3/4
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Country, Farmhouse, French Country, Industrial, Lodge, Modern Farmhouse, Rustic, Urban Industrial
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247252114
- Volts:
- 120VAC
- Watts:
- 75