This product requires certification to purchase.

54 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel

Progress Lighting

Gust 54 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #PP25820930K
  • Item #7529266
  • Manufacturer Part #P2582-0930K
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Gust 54 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #PP25820930K
  • Item #7529266
  • Manufacturer Part #P2582-0930K
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 54" Gust indoor ceiling fan features five blades and an LED light source, offering both form and function with energy- and cost-savings benefits.
  • The light kit contains a white opal shade and contains a 18W dimmable 3000K LED module with 90CRI and 1400 lumens.
  • Features Silver blades and a Brushed Nickel finish.
  • A hand held remote control with fan speed control and full range light dimming is included and comes with a convenient wall bracket for storage.
  • Remote control may be replaced by a P2630-30 wall control.
  • The five-blade Gust fan features a dual mount system to offer greater flexibility when installing.
  • The fan can be installed on a flat or sloped ceiling.
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms.
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
13.5°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
5242 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Gust
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Control Type:
Remote Control
Diameter:
54 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
White Opal
Height:
16 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
1400
Lumens per Watt:
77
Material:
Steel
Number Of Hours:
46000 h
Number of Blades:
5
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247221523
Volts:
120V
Watts:
18 W