54 in. 5-Blade Indoor Ceiling Fan in Graphite
Gust 54 in. 5-Blade Indoor Ceiling Fan in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 54" Gust indoor ceiling fan features five blades and an LED light source, offering both form and function with energy- and cost-savings benefits
- The light kit contains a white opal shade and contains a 18W dimmable 3000K LED module with 90CRI and 1400 lumens
- Features Graphite blades and a Graphite finish
- A hand held remote control with fan speed control and full range light dimming is included and comes with a convenient wall bracket for storage
- Remote control may be replaced by a P2630-30 wall control
- The five-blade Gust fan features a dual mount system to offer greater flexibility when installing
- The fan can be installed on a flat or sloped ceiling
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 13.5°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5242
- Ceiling Fan Blade Finish:
- Graphite
- Collection:
- Gust
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Diameter:
- 54
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1400
- Lumens per Watt:
- 77
- Material:
- Steel
- Number Of Hours:
- 46000
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247221530
- Volts:
- 120V
- Watts:
- 18