60W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Hangar 60W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Modern wire basket forms are finished in dual toned design
- Brushed Nickel with graphite accents
- A sophisticated, statement-making frame occupies a large visual space
- A natural choice for closets, hallways and smaller areas within the home.
- Fixtures in the collection are fun, light and airy pieces
- Perfect for both casual and modern homes
- Uses two 60-watt max. candelabra style bulbs (sold separately)
- Two light semi-flush convertible fixture
Specifications
- ADA Compliant:
- No
- Collection:
- Hangar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Linen
- Height:
- 13-1/4 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Urban Industrial, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 2
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5.5 lb
- Width:
- 16 in
- Wire Gauge (AWG):
- 9 ga