This product requires certification to purchase.

100W 2-Light Medium E-26 Vanity Fixture in Vintage Brass

Progress Lighting

Hansford 100W 2-Light Medium E-26 Vanity Fixture in Vintage Brass

  • Fast #
  • Part #PP300050163
  • Item #9547961
  • Manufacturer Part #P300050-163
5 out of 5 Customer Rating
Brand image
Progress Lighting

Hansford 100W 2-Light Medium E-26 Vanity Fixture in Vintage Brass

  • Fast #
  • Part #PP300050163
  • Item #9547961
  • Manufacturer Part #P300050-163
5 out of 5 Customer Rating

X Points

Color Finish Name: Vintage Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for a bathroom or powder room
  • Perfect for farmhouse, transitional, and coastal style settings
  • Golden Vintage Brass finish
  • Round clear glass shade
  • Mount the light fixture facing up or down
  • Uses 2 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 10-87/100-inch height by 15-1/2-inch length by 7-1/4-inch width (extends from wall)
  • Certifications: CULus damp location listed
  • Pairs with the Archives, Saluda, and Judson collections by Progress lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hansford
Color Finish Category:
Brass Tones
Color Finish Name:
Vintage Brass
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
10-7/8
Installation Type:
Wall Mount
Length:
15-1/2
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Coastal, Farmhouse, Transitional
Material:
Glass, Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247250653
Volts:
120V
Watts:
100
Width:
7-1/4