100W 3-Light Medium E-26 Vanity Fixture in Vintage Brass
Hansford 100W 3-Light Medium E-26 Vanity Fixture in Vintage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ideal for a bathroom or powder room
- Perfect for farmhouse, transitional, and coastal style settings
- Golden Vintage Brass finish
- Round clear glass shade
- Mount the light fixture facing up or down
- Uses 3 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 10-87/100-inch height by 24-1/2-inch length by 7-1/4-inch width (extends from wall)
- Certifications: CULus damp location listed
- Pairs with the Archives, Saluda, and Judson collections by Progress lighting
Specifications
- ADA Compliant:
- No
- Collection:
- Hansford
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 10-7/8
- Installation Type:
- Wall Mount
- Length:
- 24-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247250660
- Volts:
- 120V
- Watts:
- 100
- Width:
- 7-1/4