This product requires certification to purchase.

13 W 2-Light Outdoor Semi-Flush Mount Close To Ceiling Fixture in White

This product has been replaced by

Progress Lighting White 11-1/8 in. 21W 120V 3000 Kelvin Integrated LED Flush Mount Ceiling Fixture
Progress Lighting 11-1/8 in. 21W 120V 3000 Kelvin Integrated LED Flush Mount Ceiling Fixture in White
Manufacturer Part #P730005-030-30
Progress Lighting

Hard-Nox 13 W 2-Light Outdoor Semi-Flush Mount Close To Ceiling Fixture in White

  • Fast #
  • Part #PP737630
  • Item #956522
  • Manufacturer Part #P7376-30
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Progress Lighting White 11-1/8 in. 21W 120V 3000 Kelvin Integrated LED Flush Mount Ceiling Fixture
Progress Lighting 11-1/8 in. 21W 120V 3000 Kelvin Integrated LED Flush Mount Ceiling Fixture in White
Manufacturer Part #P730005-030-30
Progress Lighting

Hard-Nox 13 W 2-Light Outdoor Semi-Flush Mount Close To Ceiling Fixture in White

  • Fast #
  • Part #PP737630
  • Item #956522
  • Manufacturer Part #P7376-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two-light flush mount.
  • White acrylic diffuser mounts to baked enamel ceiling pan.
  • Twist on installation with a single locking thumb screw.
  • Ceiling or wall mount.
  • UL approved for damp locations.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Ballast Type:
NPF Electronic
Collection:
Hard-Nox
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
11
Dimmable:
Yes
ETL Listed:
No
Height:
3-1/16
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247737604
Volts:
120V
Watts:
13