This product requires certification to purchase.

60W 1-Light 13-1/2 in. Wall Sconce in Matte Black

Progress Lighting

Hartwick 60W 1-Light 13-1/2 in. Wall Sconce in Matte Black

  • Fast #
  • Part #PP710087031
  • Item #8159103
  • Manufacturer Part #P710087-031
3.4 out of 5 Customer Rating
Brand image
Progress Lighting

Hartwick 60W 1-Light 13-1/2 in. Wall Sconce in Matte Black

  • Fast #
  • Part #PP710087031
  • Item #8159103
  • Manufacturer Part #P710087-031
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A stunning, cylinder-shaped etched opal glass diffuser held in place by a thin metal bar recalls visions of elegant candlesticks
  • The diffuser sits on top of a pedestal-like light base attached to a beautiful black backplate
  • Ease yourself into a state of complete bliss and relaxation under the luxurious glow of this wall sconce
  • Ideal for any bedroom, sitting room, or living room
  • Perfect for modern, contemporary, and luxury settings
  • Measures 4-1/2-inch width by 13-1/2-inch height
  • Uses one medium base bulb that is sold separately (60W max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4 in
Height
13-1/2 in
Weight
2.49 lb
Width
4-1/2 in
Characteristics & Features
Collection
Hartwick
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Etched Opal Diffuser
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Geometric, Luxe, Mid-century, Modern, Transitional
Material
Glass, Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Suitable for Damp Locations
UPC
785247238729