This product requires certification to purchase.

60W 1-Light Medium Incandescent Wall Sconce in Brushed Nickel

Progress Lighting

Hartwick 60W 1-Light Medium Incandescent Wall Sconce in Brushed Nickel

  • Fast #
  • Part #PP710087009
  • Item #8158576
  • Manufacturer Part #P710087-009
4.7 out of 5 Customer Rating
Brand image
Progress Lighting

Hartwick 60W 1-Light Medium Incandescent Wall Sconce in Brushed Nickel

  • Fast #
  • Part #PP710087009
  • Item #8158576
  • Manufacturer Part #P710087-009
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A stunning, cylinder-shaped etched opal glass diffuser held in place by a thin metal bar recalls visions of elegant candlesticks.
  • The diffuser sits on top of a pedestal-like light base attached to a beautiful brushed nickel backplate.
  • Ease yourself into a state of complete bliss and relaxation under the luxurious glow of this wall sconce.
  • Ideal for any bedroom, living room, sitting room, hallway, foyer, or bathroom.
  • Perfect for modern, contemporary, and luxury settings.
  • Measures 4-1/2-inch width by 13-1/2-inch height.
  • Uses one medium base bulb that is sold separately (60w max - LED or incandescent).
  • Able to be fully dimmable with dimmable bulbs.
  • Includes installation instructions and mounting hardware.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Hartwick
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched Opal
Height:
13-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Luxe, Modern
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247238705
Volts:
120V
Watts:
60 W
Width:
4-1/2 in