100W 1-Light Medium E-26 Incandescent Outdoor Post Lamp in Textured Black
Haslett 100W 1-Light Medium E-26 Incandescent Outdoor Post Lamp in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Curving stems and linear banding joined with rivets conjure images of seaport locales
- The intersecting linear details surround clear seeded glass
- The post lantern forms a beacon at a home’s front walk or along a rear patio-or flanking a deck for waterfront properties
- Haslett’s design and construction is a good fit for Coastal, Farmhouse and Industrial-styled homes
- Sturdy Black finish
- Measures 7 1/2in diameter x 18in ht.
- Fits 3in post (sold separately)
- Uses one medium base bulb, 100-watt max., and is perfectly compatible with a wide variety of bulbs including incandescent, LED, Vintage ST64 and more (all sold separately)
- CSA Safety listed for use in wet locations
- Compatible with standard wall dimmer
Specifications
- Collection:
- Haslett
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Rustic
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Post Lamp
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247223350
- Volts:
- 120V
- Watts:
- 100 W