This product requires certification to purchase.

9-3/8 in. 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

Progress Lighting

Haslett 9-3/8 in. 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560096031
  • Item #7852588
  • Manufacturer Part #P560096-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

Haslett 9-3/8 in. 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560096031
  • Item #7852588
  • Manufacturer Part #P560096-031
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Curving stems and linear banding joined with rivets conjure images of seaport locales
  • The intersecting linear details surround clear seeded glass
  • Haslett’s design and construction is a good fit for Coastal, Farmhouse and Industrial-styled homes
  • Sturdy Black finish
  • Measures 9 3/8in W x 22 1/8in ht. x 12inD
  • Uses one medium base bulb, 100-watt max., and is perfectly compatible with a wide variety of bulbs including incandescent, LED, Vintage ST64 and more (all sold separately)
  • CSA Safety listed for use in wet locations
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware
  • Coordinating fixtures available
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Haslett
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
12 in
Diameter:
9-3/8 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
22-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
UPC:
785247223275
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
9-3/8 in