100W 1-Light Medium E-26 Base Small Outdoor Wall Lantern in Black
Hawthorne Collection 100W 1-Light Medium E-26 Base Small Outdoor Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Takes a modern approach to the popular Prairie design style.
- Black finish.
- Etched seeded glass.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Hawthorne Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/2
- Diameter:
- 5
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Seeded
- Height:
- 9-5/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247202041
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5