100 W 3-Light Medium Foyer Pendant in Brushed Nickel
Heart 100 W 3-Light Medium Foyer Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plated Brushed Nickel finish.
- Etched glass shades provide satisfying illumination.
- Versatile design.
- Scroll arms create an airy effect.
Specifications
- Collection:
- Heart
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 21-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 65-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247168972
- Volts:
- 120V
- Watts:
- 100
- Width:
- 17-3/4