18 in. 100 W 3-Light Medium Chandelier in Brushed Nickel
Heart 18 in. 100 W 3-Light Medium Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room or sitting room
- Perfect for farmhouse, traditional, and transitional style settings
- Beautiful brushed nickel finish
- Elegant etched glass shade
- One 42-inch chain is included to customize for various ceiling heights
- Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 21.6875-inch diameter by 18-inch height by 63-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Laird, Trinity, and Five Light collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Heart
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 21-11/16
- Diameter:
- 21-11/16
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 18
- Installation Type:
- Ceiling Mount
- Length:
- 63
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 21.6875 in x 21.6875 in x 18 in
- UL Listed:
- Yes
- UPC:
- 785247168996
- Volts:
- 120V
- Watts:
- 100
- Width:
- 21-11/16