17W 3000K LED Flushmount Ceiling Fixture in Antique Bronze
Helm 17W 3000K LED Flushmount Ceiling Fixture in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Helm is a uniquely styled series with design flexibility.
- This contemporary square fixture has an acrylic diffuser with architectural detail.
- Can mount to ceiling or wall.
- Dimmable to 10% with many ELV dimmers
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.142
- Average Life:
- 6.85
- CSA Certified:
- Yes
- Collection:
- Helm
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Diameter:
- 11
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 3-3/4
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional, Craftsman
- Lumens:
- 696
- Lumens per Watt:
- 40.2
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247188901
- Volts:
- 120V
- Watts:
- 17
- Width:
- 11