This product requires certification to purchase.

83.6W Integrated LED Under Cabinet Light Tape Reel

Progress Lighting

Hide-A-Lite 83.6W Integrated LED Under Cabinet Light Tape Reel

  • Fast #
  • Part #PP70001000030
  • Item #7926637
  • Manufacturer Part #P700010-000-30
4.7 out of 5 Customer Rating
Brand image
Progress Lighting

Hide-A-Lite 83.6W Integrated LED Under Cabinet Light Tape Reel

  • Fast #
  • Part #PP70001000030
  • Item #7926637
  • Manufacturer Part #P700010-000-30
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tape is fully enclosed in silicone
  • Color temperature 3000K
  • 90CRI and 50,000 hr life
  • Measures 240 in L X 3/8 W X 1/8 Ht
  • 300 Lumens per foot and consumes 4.2 watts per foot
  • Field tape cuttable at every 4 in to end of run
  • cETLus listed damp location
  • 3M adhesive backing and mounting clips standard
  • Dimmable with a wide variety of incandescent and ELV dimmers
  • Meets California Title 24 JA8-2016
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hide-A-Lite
Color Finish Category:
Whites
Color Finish Name:
Unfinished
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
1/8
Installation Type:
Surface Mount
Length:
240
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lumens:
6586
Lumens per Watt:
78.78
Material:
Silicone
Number Of Hours:
50000
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247222858
Volts:
24V
Watts:
83.6
Weight:
0.44
Width:
3/8