25W Dimmable Driver Power Supply for Tape Lights, 24V
Hide-A-Lite 25W Dimmable Driver Power Supply for Tape Lights, 24V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Electronic, direct-wire power source
- Enclosure included
- Rectangular shape with a Black finish
- Power supply can be dimmed, flicker-free, on Forward Phase (TRIAC) or Reverse Phase (ELV)
- Dims down to 10% output
- Supports a max length of 60” tape
- Wire nuts and additional hardware included
- Maximum operating temperature is -20°C to + 40°C
- Measures 8-3/16 in L X 2 in W X 1-3/4 in Ht
- Low voltage 25w
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Hide-A-Lite
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 1-3/4
- Installation Type:
- Surface Mount
- Length:
- 8-3/16
- Light Bulb Type:
- LED
- Material:
- Plastic
- Number Of Hours:
- 50000
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247222964
- Volts:
- 24V
- Watts:
- 25
- Width:
- 2