Connector Cord in Black
Hide-a-Lite 4 Connector Cord in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Hide-a-Lite 4 system.
- Ideal for kitchens and bar areas.
- 2" Connector Cord for LED Tape.
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Hide-a-Lite 4 Undercabinet Systems
- Collection:
- Hide-a-Lite 4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/5 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 3/16 in
- Installation Type:
- Under Cabinet
- Length:
- 2 in
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 1-3/16 in