LED Tape Light Connector Cord in Black
Hide-a-Lite 4 LED Tape Light Connector Cord in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 18" Connector Cord for LED Tape.
- For use with Hide-a-Lite 4 system.
- Ideal for kitchens and bar areas.
Specifications
- ADA Compliant:
- No
- Collection:
- Hide-a-Lite 4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/5
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3/16
- Installation Type:
- Under Cabinet
- Length:
- 18
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247189496
- Volts:
- 120V
- Width:
- 1-3/16