12 in. Under Cabinet Light in White
Hide-a-Lite III 12 in. Under Cabinet Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick-Link cables for linking to other Hide-a-Lite 3 fixtures.
- Fixtures can be linked together to form a continuous row of illumination.
- White finish.
Specifications
- ADA Compliant:
- No
- Collection:
- Hide-a-Lite III
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3/4
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3/8
- Installation Type:
- Under Cabinet
- Length:
- 12
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Builder, Commodity
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247145645
- Volts:
- 120V