24 in. 20W Under Cabinet Light in Antique Bronze
Hide-a-Lite III 24 in. 20W Under Cabinet Light in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Slotted holes allow easy mounting through housing.
- Tool-less electrical compartment entry for ease of mounting.
- 7/8" knock outs at rear and ends of unit for direct wire connections of non-metallic cable, flexible conduit, or rigid conduit.
Specifications
- ADA Compliant:
- No
- Collection:
- Hide-a-Lite III
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 3-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 1-1/4
- Installation Type:
- Under Cabinet
- Length:
- 24
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Halogen
- Lighting Style:
- Builder, Commodity
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247145058
- Volts:
- 120V
- Watts:
- 20