6 in. Interconnect Cable in Antique Bronze
Hide-a-Lite III 6 in. Interconnect Cable in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- 6" coupling cable connector.
- Undercabinet accessory.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Hide-a-Lite III
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 3/4
- Dimmable:
- No
- Height:
- 3/8
- Installation Type:
- Under Cabinet
- Length:
- 6
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Builder, Commodity
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247161638
- Volts:
- 120V