6 in. Interconnect Cable in White
Hide-a-Lite III 6 in. Interconnect Cable in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish.
- 6" coupling cable connector.
- Undercabinet accessory.
Specifications
- ADA Compliant:
- No
- Collection:
- Hide-a-Lite III
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3/4
- Dimmable:
- No
- Height:
- 3/8
- Installation Type:
- Under Cabinet
- Length:
- 6
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Builder, Commodity
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247161928
- Volts:
- 120V