100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Hinton 100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hinton is ideal for kitchens, breakfast nooks, bathroom, offices, laundry rooms, bedrooms and bars
- Hinton accents farmhouse, coastal, modern farmhouse and transitional settings with its cone shaped shade
- The light is coated with a subtle brushed nickel finish, complimenting modern designs
- The pendant's metal fittings and cone shaped seeded glass shade creates a stately accent to modern themes
- Use (1) 100-watt maximum medium base bulb, or LED equivalent, that is sold separately, dimmable when used in conjunction with a dimmable bulb
- Measures 16 in diameter by 14 in height
- Includes one 6", four 12" stems and 6 links of chain for a variety of mounting types and sloped ceiling
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Hinton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 16 in
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Contemporary, Farmhouse, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 79 in
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247253234
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in