This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

Progress Lighting

Hinton 100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

  • Fast #
  • Part #PP500325009
  • Item #9292638
  • Manufacturer Part #P500325-009
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Hinton 100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

  • Fast #
  • Part #PP500325009
  • Item #9292638
  • Manufacturer Part #P500325-009
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enjoy focused task lighting with the Hinton collection 1-light brushed nickel industrial pendant light ideal for any foyer, dining room, kitchen, breakfast nook, entryway, living room, or bedroom
  • Perfect for coastal, farmhouse, transitional, or vintage electric style settings
  • The vintage metal shade is coated in a sleek brushed nickel finish for modern industrial character
  • Constructed from steel to ensure a long product lifespan
  • A light source glows from within the hanging light's signature metal shade that fosters the design's industrial aesthetic
  • For ideal illumination, use 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Measures 12.5-inch width by 12.75-inch height by 78.5-inch length (installed)
  • Certifications: CULus dry location listed
  • Pairs with Progress Lighting fixtures from the Winslett and Saluda collection
  • Covered under a 1 Year Limited manufacturer warranty
  • Requires Certification

Specifications

Collection:
Hinton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
12-1/4 in
Diameter:
12-1/4 in
Dimmable:
Yes
ETL Listed:
No
Height:
12-3/4 in
Installation Type:
Ceiling Mount, Chain Hung, Stem Mount
Length:
78-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse, Transitional, Vintage
Material:
Steel
Number of Lights:
1
Overall Height:
78-1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247246748
Volts:
120V
Watts:
100 W
Width:
12-1/4 in