100W 1-Light Medium E-26 Incandescent Pendant Light in Vintage Brass
Hinton 100W 1-Light Medium E-26 Incandescent Pendant Light in Vintage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Applications: Ideal for any foyer, dining room, kitchen, breakfast nook, entryway, living room, or bedroom
- Style: Perfect for coastal, farmhouse, transitional, or vintage electric style settings
- Finish: A vintage light base with round decorative knobs is coated in a sleek vintage brass finish for modern industrial character
- Materials: Constructed from steel to ensure a long product lifespan
- Certifications: CULus dry location listed
- Pairs with: Pairs with Progress Lighting fixtures from the Fayette and Archie collections
Specifications
- Collection:
- Hinton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Depth:
- 12
- Dimmable:
- Yes
- Glass Type:
- Seedy, Clear
- Height:
- 12-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 12
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Farmhouse, Transitional, Vintage Electric
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 78-1/2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247246724
- Volts:
- 120V
- Watts:
- 100
- Width:
- 12