100W 1-Light Medium E-26 Incandescent Pendant Light in Vintage Brass
Hinton 100W 1-Light Medium E-26 Incandescent Pendant Light in Vintage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Embrace stylish simplicity with the Hinton collection 1-light brass vintage hanging pendant light is ideal for any foyer, dining room, kitchen, breakfast nook, entryway, living room, or stairway
- Perfect for farmhouse, transitional, and vintage electric style settings
- The circular ceiling plate and industrial light base are coated in a golden vintage brass finish
- Constructed from steel to ensure a long product lifespan
- A light source glows from inside a brass shade that provides effective task lighting wherever focused illumination is called upon
- For ideal illumination, use 1 medium base bulb that is sold separately (60W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Measures 12-inch diameter by 12-1/2-inch height
- Pairs with a variety of Progress Lighting fixtures
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
- Certifications: CULus dry location listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Hinton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Diameter:
- 12-1/4 in
- Dimmable:
- Yes
- Height:
- 12-3/4 in
- Installation Type:
- Ceiling Mount, Chain Hung, Stem Mount
- Length:
- 78-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Transitional, Vintage
- Material:
- Steel
- Number of Lights:
- 1
- Overall Height:
- 78-1/2 in
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247246762
- Volts:
- 120V
- Watts:
- 100 W