This product requires certification to purchase.

60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

Progress Lighting

Hinton 60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300350009
  • Item #9547957
  • Manufacturer Part #P300350-009
4.3 out of 5 Customer Rating
Brand image
Progress Lighting

Hinton 60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300350009
  • Item #9547957
  • Manufacturer Part #P300350-009
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Ideal for a bathroom
  • Perfect for farmhouse and transitional style setting
  • Beautiful Brushed Nickel finish
  • Mount the light fixture facing up or down
  • Clear seeded glass
  • Uses 3 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 7-3/4-inch height by 24-1/2-inch length by 7-3/25-inch width (extends from wall)
  • Certifications: CULus damp location listed
  • Pairs with a variety of lighting fixtures by Progress Lighting
  • Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hinton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-3/25
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Seeded
Height:
7-3/4
Installation Type:
Wall Mount
Length:
24-1/2
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Farmhouse, Transitional
Material:
Glass, Steel
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247250721
Volts:
120V
Watts:
60
Width:
7-1/8