60W 1-Light Medium E-26 Incandescent Wall Sconce in Antique Bronze
Hobbs 60W 1-Light Medium E-26 Incandescent Wall Sconce in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Modern traditional styling - commonly referred to as MoTra
- Combination of crisp geometric forms in classic shapes and materials.
- Elegant beveled glass diffuser.
- Antique Bronze finish.
- Part of the Design Series Collections offering high style and design.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Hobbs
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 4-7/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 12
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Urban Industrial, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247212101
- Volts:
- 120V
- Watts:
- 60
- Width:
- 6