100W 1-Light Medium E-26 Incandescent Outdoor Post Lamp in Textured Black
Holcombe 100W 1-Light Medium E-26 Incandescent Outdoor Post Lamp in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A nautical-inspired collection
- Ideal for a variety of exteriors, including Coastal, Transitional and Urban Industrial settings
- Textured Black finish with clear seeded glass feature a hint of brushed nickel on the interior
- Post lantern uses one 100 watt max. medium base lamp, (sold separately)
- Geometric details offer a finishing touch to enhance outdoor architecture
- Outdoor lanterns add illumination to walkways and pathways to enhance safety and security
- Frame front or back door with post lanterns on either side to enhance curb appeal
- Suitable for a variety of exteriors
- Fit's on 3" post (order separately).
Documents
Specifications
- Collection:
- Holcombe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Diameter:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18-1/4 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional, Urban Industrial
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Post Lamp
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247217229
- Volts:
- 120V
- Watts:
- 100 W