100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Holcombe 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A nautical-inspired collection
- Ideal for a variety of exteriors, including Coastal, Transitional and Urban Industrial settings
- Textured Black finish with clear seeded glass feature a hint of brushed nickel on the interior
- Wall lantern uses one 100 watt max. medium base lamp, (sold separately)
- Geometric details offer a finishing touch to enhance outdoor architecture
- Outdoor lanterns add illumination to walkways and pathways to enhance safety and security
- Frame front or back door with post lanterns on either side to enhance curb appeal.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Holcombe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 13-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Coastal, Transitional, Urban
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247217199
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 8-1/4 in