This product requires certification to purchase.

100W 1-Light 16 in. Outdoor Wall Sconce in Black

Progress Lighting

Holcombe 100W 1-Light 16 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560067031
  • Item #7529102
  • Manufacturer Part #P560067-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

Holcombe 100W 1-Light 16 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560067031
  • Item #7529102
  • Manufacturer Part #P560067-031
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A nautical-inspired collection
  • Ideal for a variety of exteriors, including Coastal, Transitional and Urban Industrial settings
  • Textured Black finish with clear seeded glass feature a hint of brushed nickel on the interior
  • Wall lantern uses one 100 watt max. medium base lamp, (sold separately)
  • Geometric details offer a finishing touch to enhance outdoor architecture
  • Outdoor lanterns add illumination to walkways and pathways to enhance safety and security
  • Frame front or back door with post lanterns on either side to enhance curb appeal.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Holcombe
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
12-1/4 in
Glass Type:
Clear Seeded
Height:
16 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Urban Industrial, Coastal, Transitional, Farmhouse
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247217182
Volts:
120V
Watts:
100 W
Width:
10-1/2 in