100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Hollingsworth 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hollingsworth lanterns feature a crisscross design that surrounds clear seeded glass, emulating popular farmhouse decor
- Ideal for a variety of transitional exteriors when paired with either vintage or traditional bulbs
- Textured Black finish
- Wall lantern uses one 100-watt max. medium base bulbs (sold separately)
- Outdoor lanterns add illumination to walkways and pathways to enhance safety and security
- Create curb appeal with these stylish post lanterns
- Add to either side of front door to welcome guests and visitors to the home
- Outdoor lanterns can also be paired with decorative indoor fixtures to create a customized and creative lighting design.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Hollingsworth
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785247218721
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 6 in