This product requires certification to purchase.

3 Light 6 ft. FLEXTrack Stems Brushed Nickel

Progress Lighting

Illuma-Flex 3 Light 6 ft. FLEXTrack Stems Brushed Nickel

  • Fast #
  • Part #PP622709
  • Item #2248640
  • Manufacturer Part #P6227-09
5 out of 5 Customer Rating
Brand image
Progress Lighting

Illuma-Flex 3 Light 6 ft. FLEXTrack Stems Brushed Nickel

  • Fast #
  • Part #PP622709
  • Item #2248640
  • Manufacturer Part #P6227-09
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ceiling mounted on support stems and surface transformer
  • Support stems are 3/8" wide and 4-3/4" high
  • Includes mounting anchors
  • Requires Certification

Specifications

Collection:
Illuma-Flex
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Length:
6
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
785247127375