100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Inspire 100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish.
- Flowing lines.
- Waving metal arms.
- Off-white linen shade.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Inspire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 14-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Off White
- Height:
- 20-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 95-1/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247170258
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14-3/4