This product requires certification to purchase.

100W 3-Light Medium Bracket in Antique Bronze

Progress Lighting

Inspire 100W 3-Light Medium Bracket in Antique Bronze

  • Fast #
  • Part #PP202020
  • Item #4307596
  • Manufacturer Part #P2020-20
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Inspire 100W 3-Light Medium Bracket in Antique Bronze

  • Fast #
  • Part #PP202020
  • Item #4307596
  • Manufacturer Part #P2020-20
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Antique Bronze finish.
  • Flowing metal arms.
  • White etched glass shades.
  • Versatile design- fixture can be mounted up or down.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Inspire
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
6-7/8
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
8-3/16
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247167197
Volts:
120V
Watts:
100
Width:
22-3/8