13 x 5-1/2 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Satin Brass
Inspire 13 x 5-1/2 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Inspire
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 13 in
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Summer
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Linen, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247250400
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in