17W 1-Light LED Ceiling Light with Fabric Shade Linen and Etched in Antique Bronze
Inspire 17W 1-Light LED Ceiling Light with Fabric Shade Linen and Etched in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Etched glass diffuser provides softened illumination
- Off-white linen shades.
- Meets California Title 24 - JA8 - 2016.
- Dimmable to 10% with many ELV dimmers
- 1,452 lumens 83 lumens/watt
- 3000K color temperature, 90+ CRI.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Average Life:
- 6.85
- CSA Certified:
- Yes
- Collection:
- Inspire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Diameter:
- 13
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Fabric
- Height:
- 6
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 900
- Lumens per Watt:
- 51.7
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247209361
- Volts:
- 120V
- Watts:
- 17
- Width:
- 13