17W 1-Light Semi-Flush Mount Ceiling Fixture with Integrated LED in Brushed Nickel
Inspire 17W 1-Light Semi-Flush Mount Ceiling Fixture with Integrated LED in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gives a dash of flair to the standard ceiling light
- Fits seamlessly within Modern, Traditional and Farmhouse interiors
- Silky Brushed Nickel finish
- Measured 13in diameter x 10 1/8in ht.
- Contains one 17W LED Module
- 1,452 lumens 83 lumens/watt (source), 3000K color temperature, 90+ CRI
- CSA Safety listed for use in damp locations
- Compatible with many ELV dimmers
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Inspire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 10-5/8 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Modern, Transitional
- Lumens:
- 939
- Lumens per Watt:
- 51.6
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247226245
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 13 in