This product requires certification to purchase.

2-Light 60W Close-to-Ceiling Light Fixture in Brushed Nickel

Progress Lighting

Inspire 2-Light 60W Close-to-Ceiling Light Fixture in Brushed Nickel

  • Fast #
  • Part #PP371309
  • Item #7254892
  • Manufacturer Part #P3713-09
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Inspire 2-Light 60W Close-to-Ceiling Light Fixture in Brushed Nickel

  • Fast #
  • Part #PP371309
  • Item #7254892
  • Manufacturer Part #P3713-09
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfect for farmhouse, modern, traditional, or transitional style settings
  • Beautiful brushed nickel finish
  • Elegant fabric shade
  • Great choice for a DIY home décor project
  • Uses 2 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent); compatible with dimmable bulbs
  • Measures 13-inch diameter by 5.5-inch height
  • Certifications: cCSAus Damp Location Listed
  • Pairs with the Trinity and Drum Shade collections by Progress Lighting
  • 1-year Limited Warranty guarantees your complete satisfaction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
CSA Certified:
Yes
Collection:
Inspire
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
13
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Fabric
Height:
5-1/2
Installation Type:
Ceiling Mount
Length:
15-37/100
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247207107
Volts:
120V
Watts:
60
Width:
13