100W 4-Light Vanity Light Fixture in Antique Bronze
Inspire 100W 4-Light Vanity Light Fixture in Antique Bronze
Product Details
Product Details
- Antique Bronze finish.
- Flowing metal arms.
- White etched glass shades.
- Versatile design- fixture can be mounted up or down.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Inspire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247167210
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 31-3/8 in