This product requires certification to purchase.

75W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Graphite

Progress Lighting

Inspire 75W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Graphite

  • Fast #
  • Part #PP350129143
  • Item #7852684
  • Manufacturer Part #P350129-143
4.7 out of 5 Customer Rating
Brand image
Progress Lighting

Inspire 75W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Graphite

  • Fast #
  • Part #PP350129143
  • Item #7852684
  • Manufacturer Part #P350129-143
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Gives a dash of flair to the standard ceiling light
  • Summer Linen shade with an etched glass diffuser gives a beautiful glow of light
  • This two-light semi flush are natural choices for bathrooms, closets, hallways, and small rooms
  • Fits seamlessly within Modern, Traditional and Farmhouse interiors
  • Dramatic Graphite finish
  • Measured 13in diameter x 10 1/8in ht.
  • Uses two 75-watt max. medium base bulbs or LED equivalent (sold separately)
  • UL Safety listed for use in damp locations
  • Compatible with standard wall dimmer
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Inspire
Color Finish Category:
Greys
Color Finish Name:
Graphite
Depth:
13 in
Diameter:
13 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
10-1/8 in
Installation Type:
Ceiling Mount
Length:
13 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Fabric, Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247227228
Volts:
120V
Watts:
75 W
Weight:
3.5 lb
Width:
13 in