2-9/25 in. 8W LED Recessed Housing & Trim in Satin White
Intrinsic 2-9/25 in. 8W LED Recessed Housing & Trim in Satin White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Elevate any room's design with the Intrinsic collection 1-light satin white modern recessed LED eyeball downlight ideal for any bathroom, bedroom, bonus room, bar, great room, kitchen, living room, work area, utility, or storeroom
- Perfect for contemporary, modern, traditional, and transitional style settings
- The smooth trim ring is coated in a crisp satin white finish
- Constructed from polycarbonate to ensure a long product lifespan; non-metallic construction is a dead front design that will not corrode
- The integrated LED emits general ambient lighting
- For ideal illumination, 1 integrated LED is included (8W); 3000K; 90CRI; 759 delivered lumens; dimmable
- Measures 7-3/8-inch diameter by 2-3/16-inch height
- Use with P86, P186, P851-ICAT, P1851-ICAT, P1841-ICAT, P871-LED-001, and P1871-LED-001 Progress Lighting housings
- Warranty: Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Intrinsic
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Temperature:
- 3000
- Depth:
- 7-2/5
- Diameter:
- 7-3/8
- Dimmable:
- Yes
- Height:
- 2-9/25
- Length:
- 7-2/5
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Commodity, Contemporary, Modern, Traditional, Transitional, Utilitarian
- Lumens:
- 757
- Lumens per Watt:
- 97
- Material:
- Plastic, Synthetic Fiber
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247249282
- Volts:
- 120V
- Watts:
- 8
- Weight:
- 0.22
- Width:
- 7-2/5