15.5W 1-Light Round Flush Mount Ceiling Fixture in Satin White
Intrinsic 15.5W 1-Light Round Flush Mount Ceiling Fixture in Satin White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from aluminum and polycarbonate
- Integrated 16 watt LED lighting
- Capable of Triac/Forward Phase and ELV/Reverse Phase dimming from 10-100% brightness
- Rated for wet locations
- Meets California Title 24 energy standards
- Covered under a 5 year limited manufacturer warranty
-
Green
Specifications
- Average Life:
- 5.71 yr
- Collection:
- Intrinsic
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Temperature:
- 5000
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- Height:
- 1-17/50 in
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1110
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 785247264179
- Volts:
- 120V
- Watts:
- 15.5 W
- Width:
- 7-1/2 in