This product requires certification to purchase.

27W 1-Light Integrated LED Pendant Light in Brushed Nickel

Progress Lighting

Inverse LED 27W 1-Light Integrated LED Pendant Light in Brushed Nickel

  • Fast #
  • Part #PP50036900930
  • Item #9744470
  • Manufacturer Part #P500369-009-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

Inverse LED 27W 1-Light Integrated LED Pendant Light in Brushed Nickel

  • Fast #
  • Part #PP50036900930
  • Item #9744470
  • Manufacturer Part #P500369-009-30
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • A simple halo suspended by airy cables brings a minimal, sleek style to Inverse LED, making it perfect for living rooms, great rooms, and dining rooms
  • Its elegant form makes a dramatic statement in for modern, mid-century modern and contemporary interiors
  • A soft brushed nickel finish gently reflects the light from its circular silhouette
  • Indirect illumination provided by integrated LED light sources creates an inner glow that gently lights the surroundings
  • 27W integrated LED light source provides dimmable, 1641 lumens, 90 CRI, 3000K light
  • Fully dimmable, integrated LED light source
  • Measures 20 in. diameter x 2.4 in. height
  • CCSAus damp location listed
  • Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware
  • Requires Certification

Specifications

Collection:
Inverse LED
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
5-1/2 in
Diameter:
20 in
Dimmable:
Yes
Height:
2-3/8 in
Installation Type:
Ceiling Mount, Flush Mount
Length:
20 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Mid-century Modern, Modern
Lumens:
1641
Material:
Aluminum
Number Of Hours:
50000 hr
Number of Lights:
1
Overall Height:
100 in
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
UPC:
785247262311
Volts:
120V
Watts:
27 W
Width:
20 in