This product requires certification to purchase.

35W 1-Light Integrated LED Pendant Light in Matte Black

Progress Lighting

Inverse LED 35W 1-Light Integrated LED Pendant Light in Matte Black

  • Fast #
  • Part #PP50037031M30
  • Item #9751375
  • Manufacturer Part #P500370-31M-30
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Inverse LED 35W 1-Light Integrated LED Pendant Light in Matte Black

  • Fast #
  • Part #PP50037031M30
  • Item #9751375
  • Manufacturer Part #P500370-31M-30
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A simple halo suspended by airy cables brings a minimal, sleek style to inverse LED, making it perfect for living rooms, great rooms, and dining rooms
  • Its elegant form makes a dramatic statement in for modern, mid-century modern and contemporary interiors
  • A trendy matte black finish gently reflects the light from its circular silhouette
  • Indirect illumination provided by integrated LED light sources creates an inner glow that gently lights the surroundings
  • 35W integrated LED light source provides dimmable, 2364 lumens, 90 CRI, 3000K light
  • Fully dimmable, integrated LED light source
  • Measures 30 in. diameter x 2.4 in. height
  • cCSAus damp location listed
  • Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware
  • Requires Certification
Dimensions & Measurements
Depth
5-1/2 in
Diameter
30 in
Height
2-3/8 in
Length
30 in
Overall Height
100 in
Width
30 in
Characteristics & Features
Collection
Inverse LED
Color Finish Category
Blacks
Color Finish Name
Matte Black
Color Temperature
3000
Dimmable
Yes
Glass Type
White
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Aluminum, Glass
Number of Lights
1
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Lumens
2364
Number Of Hours
50000 hr
Volts
120V
Watts
35 W
Warranty & Product Information
UL Listed
Suitable for Damp Locations
UPC
785247262304