25W 16-Light Chandelier in Brushed Bronze
Ion 25W 16-Light Chandelier in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for mid-century modern and modern style settings
- Handsome brushed bronze finish
- Stunning space-age starburst design with clean lines
- One 6-inch stem and four 12-inch stems are included to customize for various ceiling heights
- Use 16 candelabra base bulbs that are sold separately (25 W max - LED/CFL/incandescent)
- Measures 24.167-inch diameter by 25.5-inch height by 79.5-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Cahill, Orrizo, and Glayse collections by Progress Lighting
Specifications
- CSA Certified:
- No
- Collection:
- Ion
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 24-167/1000 in
- Diameter:
- 24-167/1000 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 25-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 79-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 16
- Number of Tiers:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 24.167 in x 24.167 in x 25.5 in
- UL Listed:
- Yes
- UPC:
- 785247208104
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 24-167/1000 in