This product requires certification to purchase.

100W 1-Light 18-1/2 in. Matte Black Outdoor Wall Sconce

Progress Lighting

Irondale 100W 1-Light 18-1/2 in. Matte Black Outdoor Wall Sconce

  • Fast #
  • Part #PP560150031
  • Item #8159117
  • Manufacturer Part #P560150-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

Irondale 100W 1-Light 18-1/2 in. Matte Black Outdoor Wall Sconce

  • Fast #
  • Part #PP560150031
  • Item #8159117
  • Manufacturer Part #P560150-031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A clear glass shade harbors an etched glass diffuser inside ready to provide a lovely ambient glow
  • A Matte Black frame attaches to a rectangular wall plate
  • Incorporate memorable, modern lighting with this industrial lantern
  • Ideal for any foyer, bedroom, entryway, porch, or patio
  • Perfect for urban industrial or craftsman settings
  • Measures 9-inch width by 18-1/2-inch height
  • Uses one medium base bulb that is sold separately (100w max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Irondale
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
10-1/2 in
Dimmable:
Yes
Glass Type:
Etched
Height:
18-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Industrial
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
UPC:
785247239054
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
9 in