100W 4-Light Bath Vanity Light in Antique Bronze
Joy 100W 4-Light Bath Vanity Light in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Refreshing and fashionable.
- Arcing forms of metal and fluted glass.
- Etched glass.
- Reversible Mounting - May be installed with the glass pointed upward or downwards
- Mounting strap for outlet box included
- Backplate covers a standard 4" recessed outlet box
- Threaded socket ring secures glass
- Pre-wired
- 1 year limited warranty
- Steel construction
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Joy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247194827
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 30 in