5 Light 100W Chandelier Fluted Glass Antique Bronze
Joy 5 Light 100W Chandelier Fluted Glass Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Graceful arcing forms of metal arms and linear elements.
- Etched umber linen glass.
- Coordinating fixtures from this collection.
- Includes two 6" stems and 72 in of chain.
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- Bare Copper
- Collection:
- Joy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Light Umber
- Height:
- 18-7/8
- Installation Type:
- Ceiling Mount, Stem Mount
- Length:
- 105
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247166121
- Volts:
- 120V
- Watts:
- 100
- Width:
- 24-1/8